Shop USA INDUSTRIALS
See all product information
Create Account
Instrumentation Fitting, 316SS, Male Run Tee, 1/2" Tube x 1/2" NPT
- Mfr # ZUSA-TF-YL-124
- Zoro # G4437808
product price:Â
$
68.39
/ea
Key Features
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Male Run Tee
Tube Fitting Material
316 Stainless Steel
Tube Size
1/2"
Pipe Size (Fittings)
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-TF-YL-124
- Zoro #
- G4437808
- UPC #
- 193005175900
- Country of Origin
- China
- Item
- Instrumentation Fitting - 316SS - Male R
- Basic Pipe Fitting Shape
- Tee
- Specific Pipe Fitting Shape
- Male Run Tee
- Tube Fitting Material
- 316 Stainless Steel
- Basic Pipe Fitting Material
- Metal
- Fitting Connection Type
- Tube x Tube x MNPT
Dimensions
- Tube Size
- 1/2"
- Pipe Size (Fittings)
- 1/2"
Description
Instrumentation Fitting - 316SS - Male R
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.