Zoro Homepage

ShortGland, Gskt1/2in, ButtWeld1/4in

  • Mfr # VGS1/2WE

  • Zoro # G916214987


product price: $41.19
/ea

Key Features

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Application
Vacuum, Pharmaceutical
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Precleaned Type
Ultra High Purity Clean and Double Bagged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS1/2WE
Zoro #
G916214987
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Thickness
0.049 mm
Fitting Side 1 Tube Outer Diameter
1/2 in
Overall Length
1 1/8 in

Details

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Application
Vacuum, Pharmaceutical
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Item
Compression High Purity Fitting
Precleaned Type
Ultra High Purity Clean and Double Bagged
Fitting Side 1 Connection Type
Gasket
Connector Type
Adapter
Operating Temperature - Minimum
-45 Degrees F
Fitting Side 2 Connection Type
Butt Weld
Compatible Fitting Brands
Parker VFS, Swagelok
Material Grade
316L
System of Measurement
Imperial
Fitting Features
Rigid
Series
GS-W
For Media Type
High Purity Gases
Operating Pressure - Maximum
259 bar
Operating Temperature - Maximum
1,000 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
Short Gland without Shoulder

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 1/8 in, Compatible Fitting Brands Parker VFS, Swagelok, Series GS-W, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.