Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 10 mm, MBSPT 3/8 in

  • Mfr # 768LR SS 10MMX 1/4

  • Zoro # G203575456


product price: $21.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
18 mm
Thread Size B
1/4-19
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768LR SS 10MMX 1/4
Zoro #
G203575456
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
18 mm
Thread Size B
1/4-19
Fitting Side B Pipe Size
1/4 in
Overall Length
40 29/32 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-19

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
-60 Degrees F
Vacuum Rating
30 inHG
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Side B Connection Type
MBSPT
System of Measurement
Imperial
Application
Chemical
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Maximum Operating Temperature
1,500 Degrees F
Color
Silver
Material Grade
316
Fitting Shape
Straight
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
MBSPT
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MBSPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 40 29/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Swagelok, Thread Size B 1/4-19, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.