Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 12 mm, MNPT 1/4 in

  • Mfr # 774LM SS 12MMX 3/8

  • Zoro # G903575237


product price: $54.95
/ea

Key Features

Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
24 mm
Compatible Pipe Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774LM SS 12MMX 3/8
Zoro #
G903575237
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
24 mm
Overall Length
41 29/32 mm
Fitting Side B Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
3/8-18
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Bulkhead Union
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Pipe Material
Stainless Steel
Color
Silver
Compatible Fitting Brands
Swagelok
System of Measurement
Imperial/Metric
Vacuum Rating
30 inHG
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Fitting Side B Connection Type
MNPT
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Compression
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Material
Stainless Steel
Application
Chemical
Maximum Operating Temperature
1,500 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
1,500 Degrees F

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 41 29/32 mm, Specific Fitting Shape Straight Bulkhead Union, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-18, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.