Zoro Homepage

Strt, SS, Comp. 15 mm, Comp. 10 mm

  • Mfr # 763L SS 15MMX 1/2

  • Zoro # G503575569


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Connector
Hex Size
24 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Overall Length
52 mm
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763L SS 15MMX 1/2
Zoro #
G503575569
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
24 mm
Overall Length
52 mm
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
15 mm
Fitting Side 1 Tube Outer Diameter
15 mm
Fitting Side 2 Tube Outer Diameter
1/2 in

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 15 mm, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 52 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.