Zoro Homepage

Strt, SS, Comp. 20 mm, MNPT 1 in

  • Mfr # 768L SS 20MMX 3/8

  • Zoro # G903575268


product price: $69.95
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
30 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Vacuum Rating
30 inHG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L SS 20MMX 3/8
Zoro #
G903575268
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
30 mm
Thread Size B
3/8-18
Fitting Side A Tube Outer Diameter
20 mm
Fitting Side B Pipe Size
3/8 in
Overall Length
52 5/16 mm
Thread Size 2
3/8-18
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
20 mm

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 20 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 52 5/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Swagelok, Thread Size B 3/8-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.