Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 6 mm, Comp. 2 mm

  • Mfr # 763L SS 6 MMX 3/8

  • Zoro # G203575425


product price: $27.45
/ea

Key Features

Specific Fitting Shape
Straight Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
14 mm
Material Grade
316
Overall Length
38 1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763L SS 6 MMX 3/8
Zoro #
G203575425
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
14 mm
Overall Length
38 1/2 mm
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Union
Specific Fitting Shape
Straight Connector
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Vacuum Rating
30 inHG
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
1,500 Degrees F
Color
Silver
Compatible Fitting Brands
Swagelok
Fitting Side B Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Application
Chemical
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 38 1/2 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.