Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Butt Weld 1/4", 1/4", 1/4"

  • Mfr # VMT1/4WE

  • Zoro # G816214872


product price: $38.95
/ea

Key Features

Finish
Electropolished
Standards
ISO 9001 Certified
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Compatible Fitting Brands
Parker VFS, Swagelok VCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMT1/4WE
Zoro #
G816214872
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Thickness
0.035 mm
Overall Length
13/16 in

Details

Finish
Electropolished
Item
Ultra High Purity Fittings
Standards
ISO 9001 Certified
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Series
MT-W
Operating Pressure - Maximum
359 bar
Precleaned Type
Ultra High Purity Clean and Double Bagged
Operating Temperature - Minimum
-45 Degrees F
System of Measurement
Imperial
For Media Type
High Purity Gases
Fitting Shape
Tee
Connector Type
Union
Material Grade
316L
Operating Temperature - Maximum
1,000 Degrees F
Fitting Material
Stainless Steel
Fitting Side 2 Connection Type
Butt Weld
Fitting Side 3 Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld

Description

Ultra High Purity Fittings, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Material Grade 316L, Overall Length 13/16 in, Series MT-W, Standards ISO 9001 Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.