Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 6 mm, Comp 6 mm, FNPT 1/8"

  • Mfr # 772LF SS 6 MMX 1/8

  • Zoro # G803575252


product price: $60.35
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Hex Size
15 29/32 mm
Fitting Side A Tube Outer Diameter
6 mm
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772LF SS 6 MMX 1/8
Zoro #
G803575252
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
15 29/32 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Overall Length
54 mm
Fitting Side C Pipe Size
1/8 in
Thread Size C
1/8-27
Thread Size 3
1/8"-27
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 3 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Color
Silver
Minimum Operating Temperature
-65 Degrees F
Fitting Side C Connection Type
FNPT
Application
Hydraulics
Maximum Operating Temperature
1,500 Degrees F
Compatible Fitting Brands
Swagelok
Vacuum Rating
30 inHG
Material Grade
316
Fitting Side A Connection Type
Compression
System of Measurement
Imperial/Metric
Fitting Shape
Tee
Operating Pressure - Maximum
10,730 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
FNPT
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Thread Size C 1/8-27, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 54 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.