Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp12mm, FNPT1/4", Comp12mm

  • Mfr # 771LF SS 12MMX 1/4

  • Zoro # G203575197


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Tee
Hex Size
20 19/32 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Application
Hydraulics
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771LF SS 12MMX 1/4
Zoro #
G203575197
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
20 19/32 mm
Thread Size B
1/4-18
Fitting Side A Tube Outer Diameter
12 mm
Overall Length
58 13/32 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Thread Size 2
1/4"-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
12 mm

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Application
Hydraulics
Color
Silver
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Tube Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Vacuum Rating
30 inHG
Maximum Operating Temperature
1,500 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Fitting Side A Connection Type
Compression
System of Measurement
Imperial/Metric
Fitting Side C Connection Type
Compression
Material Grade
316
Minimum Operating Temperature
-65 Degrees F
Fitting Side B Connection Type
FNPT
Fitting Shape
Tee
Operating Pressure - Maximum
470 bar
For Media Type
Air, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-65 Degrees F
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Thread Size B 1/4-18, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 58 13/32 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.