Tee, SS, Tube 1", Tube 1", Tube 1"

  • Mfr # 764L SS 1

  • Zoro # G016137988


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L SS 1
Zoro #
G016137988
UPC #
-
Country of Origin
Israel

Details

Item
Compression Tee Fitting
Fitting Shape
Tee

Description

Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316, Overall Length 3 7/8 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Bolt Hole Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.