Tee, SS, Tube 1/2", Tube 1/2", Tube 3/8"
Mfr # 764LR SS 1/2 X 1/2X 3/8
Zoro # G216137962
product price:Â $98.75
/eaKey Features
Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
764LR SS 1/2 X 1/2X 3/8
Zoro #
G216137962
UPC #
-
Country of Origin
Israel
Details
Item
Compression Tee Fitting
Fitting Shape
Tee
Description
Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316, Overall Length 2 27/32 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Bolt Hole Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.