Tee, SS, Tube 1/2", Tube 3/8", Tube 1/2"
- Mfr # 764LR SS 1/2 X 3/8X 1/2
- Zoro # G216137993
product price:Â
$
90.29
/ea
Key Features
Fitting Shape
Tee
Compatible Fitting Brands
Parker A-LOK, Swagelok
Compatible Tube Material
Stainless Steel
Compatible Tube Hardness
90 HRB
Operating Pressure - Maximum
6,525 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 764LR SS 1/2 X 3/8X 1/2
- Zoro #
- G216137993
- UPC #
- -
- Country of Origin
- Israel
- Item
- Compression Tee Fitting
- Fitting Shape
- Tee
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Compatible Tube Material
- Stainless Steel
- Compatible Tube Hardness
- 90 HRB
- Operating Pressure - Maximum
- 6,525 psi
- Standards
- ASTM A182, DIN EN10122-5
- Material Grade
- 316
- System of Measurement
- Imperial
- Fitting Material
- Stainless Steel
- For Media Type
- Air, Chemicals, Gases, Non-Potable Water
- Operating Temperature - Maximum
- 1,000 Degrees F
- Fitting Side 2 Connection Type
- Tube
- Series
- Let-Lok
- Fitting Side 3 Connection Type
- Tube
- Ferrule Type
- Double Ferrule
- Connector Type
- Reducer
- Operating Temperature - Minimum
- -20 Degrees F
- Fitting Side 1 Connection Type
- Tube
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 2 27/32 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Overall Length
- 2 27/32 in
- Length
- 2 27/32 in
Description
Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316, Overall Length 2 27/32 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Bolt Hole Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.