Tee, SS, Tube 1/2", Tube 3/8", Tube 1/2"
- Mfr # 764LR SS 1/2 X 3/8X 3/8
- Zoro # G816137928
product price:Â
$
89.99
/ea
Key Features
Fitting Shape
Tee
Operating Temperature - Maximum
1,000 Degrees F
Compatible Fitting Brands
Parker A-LOK, Swagelok
Wire Rope Length
2 27/32 in
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 764LR SS 1/2 X 3/8X 3/8
- Zoro #
- G816137928
- UPC #
- -
- Country of Origin
- Israel
- Item
- Compression Tee Fitting
- Fitting Shape
- Tee
- Operating Temperature - Maximum
- 1,000 Degrees F
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- System of Measurement
- Imperial
- Standards
- ASTM A182, DIN EN10122-5
- Ferrule Type
- Double Ferrule
- Compatible Tube Material
- Stainless Steel
- Fitting Material
- Stainless Steel
- Material Grade
- 316
- Operating Pressure - Maximum
- 6,525 psi
- For Media Type
- Air, Chemicals, Gases, Non-Potable Water
- Fitting Side 2 Connection Type
- Tube
- Operating Temperature - Minimum
- -20 Degrees F
- Series
- Let-Lok
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Tube
- Compatible Tube Hardness
- 90 HRB
- Fitting Side 3 Connection Type
- Tube
Dimensions
- Wire Rope Length
- 2 27/32 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Overall Length
- 2 27/32 in
- Length
- 2 27/32 in
Description
Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316, Overall Length 2 27/32 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Bolt Hole Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.