Shop HAM-LET
See all product information
Create Account
Tee, SS, Tube 3/4", Tube 3/4", Tube 1/2"
- Mfr # 764LR SS 3/4 X 3/4X 1/2
- Zoro # G716137981
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Fitting Shape
Tee
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker A-LOK, Swagelok
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
1,000 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 764LR SS 3/4 X 3/4X 1/2
- Zoro #
- G716137981
- UPC #
- -
- Country of Origin
- Israel
- Item
- Compression Tee Fitting
- Fitting Shape
- Tee
- Fitting Material
- Stainless Steel
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 1,000 Degrees F
- Fitting Side 2 Connection Type
- Tube
- Material Grade
- 316
- Compatible Tube Hardness
- 90 HRB
- Fitting Side 3 Connection Type
- Tube
- Operating Pressure - Maximum
- 5,655 psi
- Ferrule Type
- Double Ferrule
- System of Measurement
- Imperial
- Series
- Let-Lok
- Standards
- ASTM A182, DIN EN10122-5
- Connector Type
- Reducer
- Fitting Side 1 Connection Type
- Tube
- For Media Type
- Air, Chemicals, Gases, Non-Potable Water
- Compatible Tube Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Fitting Side 3 Tube Outer Diameter
- 1/2 in
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316, Overall Length 3 1/8 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Bolt Hole Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.