Tee, SS, Tube3/16", Tube3/16", Tube3/16"
- Mfr # 764L SS 3/16
- Zoro # G316137992
product price:Â
$
89.19
/ea
Key Features
Fitting Shape
Tee
Fitting Side 3 Tube Outer Diameter
3/16 in
Material Grade
316
Compatible Tube Material
Stainless Steel
Operating Temperature - Maximum
1,000 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 764L SS 3/16
- Zoro #
- G316137992
- UPC #
- -
- Country of Origin
- Israel
- Item
- Compression Tee Fitting
- Fitting Shape
- Tee
- Material Grade
- 316
- Compatible Tube Material
- Stainless Steel
- Operating Temperature - Maximum
- 1,000 Degrees F
- Fitting Side 3 Connection Type
- Tube
- Fitting Side 2 Connection Type
- Tube
- For Media Type
- Air, Chemicals, Gases, Non-Potable Water
- Standards
- ASTM A182, DIN EN10122-5
- Ferrule Type
- Double Ferrule
- Fitting Side 1 Connection Type
- Tube
- Connector Type
- Coupling
- Fitting Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Series
- Let-Lok
- System of Measurement
- Imperial
- Compatible Fitting Brands
- Parker A-LOK, Swagelok
- Compatible Tube Hardness
- 90 HRB
- Operating Pressure - Maximum
- 10,150 psi
Dimensions
- Fitting Side 3 Tube Outer Diameter
- 3/16 in
- Fitting Side 2 Tube Outer Diameter
- 3/16 in
- Wire Rope Length
- 1 29/32 in
- Fitting Side 1 Tube Outer Diameter
- 3/16 in
- Overall Length
- 1 29/32 in
- Length
- 1 29/32 in
Description
Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Material Grade 316, Overall Length 1 29/32 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Bolt Hole Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.