Zoro Homepage

Ultra High Purity Diaphragm Valve

  • Mfr # 2LDS12R-BV

  • Zoro # G216116219


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Chromium Cobalt Nickel
Body Material
316L Stainless Steel
Seal Material
PCTFE
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LDS12R-BV
Zoro #
G216116219
UPC #
-
Country of Origin
Israel

Dimensions

Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Overall Length
3.82 in
Inlet Connection Size
3/4 in
Connection Size - Side 2
3/4 in

Details

Item
Ultra High Purity Diaphragm Valve
Diaphragm Material
Chromium Cobalt Nickel
Body Material
316L Stainless Steel
Seal Material
PCTFE
Connection Gender - Side 2
Male
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Maximum Pressure - Operating
225 psi
Coefficient of Volume (Cv)
2.2
Inlet Connection Gender
Male
Standards
SEMI F20-0305
Connection Gender - Side 1
Male
Connection Type - Side 1
Face Seal
Connection Type - Side 2
Face Seal
Valve Series
2LD
Diaphragm Valve Type
2-Way
Operating Temperature - Maximum
140 Degrees F
Handle Type
Wheel

Description

Ultra High Purity Diaphragm Valve, Coefficient of Volume (Cv) 2.2, Nominal Valve Size 3/4 in, Connection Type - Side 1 Face Seal, Connection Type - Side 2 Face Seal, For Media Air, Nitrogen, Helium, and Hydrogen Gas, Water, Standards SEMI F20-0305, Diaphragm Material Chromium Cobalt Nickel, Seal Material PCTFE, Maximum Pressure - Operating 225 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material 316L Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.