Zoro Homepage

Ultra High Purity Diaphragm Valve

  • Mfr # 2LDS12R-FV

  • Zoro # G916116731


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Seal Material
PCTFE
Body Material
316L Stainless Steel
Diaphragm Material
Chromium Cobalt Nickel
Coefficient of Volume (Cv)
2.2
Connection Gender - Side 1
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LDS12R-FV
Zoro #
G916116731
UPC #
-
Country of Origin
Israel

Dimensions

Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Inlet Connection Size
3/4 in
Nominal Valve Size
3/4 in
Overall Length
5.75 in

Details

Seal Material
PCTFE
Body Material
316L Stainless Steel
Item
Ultra High Purity Diaphragm Valve
Diaphragm Material
Chromium Cobalt Nickel
Coefficient of Volume (Cv)
2.2
Connection Gender - Side 1
Female
Inlet Connection Gender
Female
Connection Type - Side 1
Swivel Face Seal
Handle Type
Wheel
Connection Gender - Side 2
Female
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Connection Type - Side 2
Swivel Face Seal
Valve Series
2LD
Maximum Pressure - Operating
225 psi
Operating Temperature - Maximum
140 Degrees F
Diaphragm Valve Type
2-Way
Standards
SEMI F20-0305

Description

Ultra High Purity Diaphragm Valve, Coefficient of Volume (Cv) 2.2, Nominal Valve Size 3/4 in, Connection Type - Side 1 Swivel Face Seal, Connection Type - Side 2 Swivel Face Seal, For Media Air, Nitrogen, Helium, and Hydrogen Gas, Water, Standards SEMI F20-0305, Diaphragm Material Chromium Cobalt Nickel, Seal Material PCTFE, Maximum Pressure - Operating 225 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material 316L Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.