Zoro Homepage

Ultra High Purity Diaphragm Valve

  • Mfr # 2LDS8R-BI

  • Zoro # G116116661


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
Chromium Cobalt Nickel
Body Material
316L Stainless Steel
Seal Material
PCTFE
Handle Type
Wheel
Standards
SEMI F20-0305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LDS8R-BI
Zoro #
G116116661
UPC #
-
Country of Origin
Israel

Dimensions

Inlet Connection Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Diaphragm Material
Chromium Cobalt Nickel
Item
Ultra High Purity Diaphragm Valve
Body Material
316L Stainless Steel
Seal Material
PCTFE
Handle Type
Wheel
Standards
SEMI F20-0305
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Maximum Pressure - Operating
225 psi
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
0.7
Connection Type - Side 1
Compression
Connection Type - Side 2
Compression
Valve Series
2LD
Diaphragm Valve Type
2-Way

Description

Ultra High Purity Diaphragm Valve, Coefficient of Volume (Cv) 0.7, Nominal Valve Size 1/2 in, Connection Type - Side 1 Compression, Connection Type - Side 2 Compression, For Media Air, Nitrogen, Helium, and Hydrogen Gas, Water, Standards SEMI F20-0305, Diaphragm Material Chromium Cobalt Nickel, Seal Material PCTFE, Maximum Pressure - Operating 225 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material 316L Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.