Ultra High Purity Diaphragm Valve
Mfr # 2LDS8R-FV
Zoro # G916116601
product price: $686.99
/ea
Free Shipping & Returns
Key Features
Body Material
316L Stainless Steel
Seal Material
PCTFE
Diaphragm Material
Chromium Cobalt Nickel
Overall Length
3.94 in
Connection Gender - Side 1
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LDS8R-FV
Zoro #
G916116601
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
3.94 in
Inlet Connection Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Details
Body Material
316L Stainless Steel
Seal Material
PCTFE
Diaphragm Material
Chromium Cobalt Nickel
Item
Ultra High Purity Diaphragm Valve
Connection Gender - Side 1
Female
Maximum Pressure - Operating
225 psi
Connection Type - Side 1
Swivel Face Seal
Standards
SEMI F20-0305
Connection Gender - Side 2
Female
Valve Series
2LD
Diaphragm Valve Type
2-Way
Handle Type
Wheel
Connection Type - Side 2
Swivel Face Seal
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Inlet Connection Gender
Female
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
0.7
Description
Ultra High Purity Diaphragm Valve, Coefficient of Volume (Cv) 0.7, Nominal Valve Size 1/2 in, Connection Type - Side 1 Swivel Face Seal, Connection Type - Side 2 Swivel Face Seal, For Media Air, Nitrogen, Helium, and Hydrogen Gas, Water, Standards SEMI F20-0305, Diaphragm Material Chromium Cobalt Nickel, Seal Material PCTFE, Maximum Pressure - Operating 225 psi, Operating Temperature - Maximum 140 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material 316L Stainless Steel
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.