Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra High Purity Diaphragm Valve

  • Mfr # HM20-4VKLQ-GF4

  • Zoro # G815877511


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Standards
SEMI F20-0305
Valve Actuation Type - Hydraulic Valves
Oval Handle
Pressure Range (PSI)
Max. 300 psi
Body Material
316L Stainless Steel
Overall Length
2.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM20-4VKLQ-GF4
Zoro #
G815877511
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.78 in
Nominal Valve Size
1/4 in
Inlet Connection Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Length
1.34 in
Connection Size - Side 2
1/4 in

Details

Standards
SEMI F20-0305
Item
Ultra High Purity Diaphragm Valve
Valve Actuation Type - Hydraulic Valves
Oval Handle
Pressure Range (PSI)
Max. 300 psi
Body Material
316L Stainless Steel
Seal Material
PCTFE
Diaphragm Material
Chromium Cobalt Nickel
Connection Type - Side 2
Swivel Face Seal
Valve Series
HM
Handle Type
Lever
Connection Type - Side 1
Swivel Face Seal
Maximum Pressure - Operating
450 psi
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Female
Diaphragm Valve Type
2-Way
For Media
Air, Nitrogen, Helium, and Hydrogen Gas, Water
Inlet Connection Gender
Female
Coefficient of Volume (Cv)
0.3
Connection Gender - Side 2
Female

Description

Manual Valve,2 Port UCV,1/4 in,Swivel


  • MATERIAL: UCV Series Valves meet the chemical composition and the mechanical properties of Stainless Steel 316L, according to the ASTM A276 specification. Chemical Composition: The body material of the UCV Series complies with SEMI F20 - the sulfur content is lower or equal to 0.01-percent.
  • MECHANICAL SIZE - DIMENSIONAL SPECIFICATION: UCV Series Valves meet the end-to-end length and overall envelope and comply with SEMATECH Technology Transfer 96063137-ENG.
  • PACKAGING: HAM-LET standard for packing the UCV Series Valves is a double bag. The inner bag contains ultra-pure nitrogen. All end fittings, threads and sealing surfaces are protected with a cap to prevent any damage.
  • ELECTROPOLISHED SURFACES - SURFACE FINISH: UCV Valves meet a surface defect level of maximum of 25 for any location with a maximum average of 15. This test is done in accordance with SEMASPEC 90120401-STD. UCV Valves meet the Chromium Enhancement ratio of chromiumto-iron ratio of 2:1 and chromium oxide-to-iron oxide ratio of 3:1. This test is done in accordance with SEMASPEC 90120403-STD. UCV Valves meet the oxide layer depth and surface contamination of 20 angstroms after subtraction of the carbon layer. The carbon layer is 10-angstroms.
  • SURFACE ROUGHNESS: All wetted parts of the UCV Series Valves have an average surface roughness (Ra avg) of 5 microinch Ra, and maximum surface roughness (Ra max) of 10 microinch Ra, complying with ISO 4288.
  • HELIUM LEAK TEST: All UCV Series Valves are 100% helium leak tested. Helium-leak tests are performed using a helium-leak detector machine with a sensitivity of 0.1x10-10 atm cc He/sec. The standard leak-rate tests are listed below. (Lower leak rates are optional on request) Maximum Helium (He) leak ratings: Inboard leak integrity 3x10-11 atm cc/sec. Complies with SEMI F1. Leak across the seat 1x10-9 atm cc/sec. This test is done in accordance with SEMASPEC 90120391B-STD (held for at least 15-seconds).
  • PARTICLES: The particles standard for UCV Series Valves is: less than 5-particles/ ft^3 for particles 0.1μm and 20 particles 0.02 μm for static and dynamic tests, according to SEMASPEC 90120390-STD.
  • MOISTURE TESTING: The standard moisture level is 20 ppbv H20 in Nitrogen baseline or less, within 2 hours after 2 ppmv spike for 1 minute at flow rate of 1.5 SLM or less, according to SEMASPEC 90120397-STD.
  • CLEANING: All CNC machined valve parts are cleaned to ensure that they are free of emulsion composition and residues involved in the machining process.
  • RELIABILITY: The valves demonstrate a MTTF of more than 1 million cycles for pneumatic valves and more than 100,000 cycles for manual valves, in accordance with SEMASPEC 90120395-STD and 90120390-STD.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.