Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Gasket 1/2 in, MNPT 1/4 in

  • Mfr # PCM1/2X1/2E

  • Zoro # G316135998


product price: $66.19
/ea

Key Features

Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 2 Connection Type
MNPT
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCM1/2X1/2E
Zoro #
G316135998
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 2 Pipe Size
1/2 in
Overall Length
1 27/32 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Thickness
0.049 mm

Details

Item
Compression High Purity Fitting
Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Fitting Side 2 Connection Type
MNPT
Fitting Material
Stainless Steel
Fitting Shape
Straight
Application
Vacuum, Pharmaceutical
Operating Pressure - Maximum
259 bar
Connector Type
Adapter
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Operating Temperature - Maximum
1,000 Degrees F
Operating Temperature - Minimum
-45 Degrees F
For Media Type
High Purity Gases
Fitting Side 1 Connection Type
Gasket
Material Grade
316L
Precleaned Type
High Purity Clean and Double Bagged
Compatible Fitting Brands
Parker VFS, Swagelok
Series
CM
System of Measurement
Imperial
Fitting Features
Rigid

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 27/32 in, Compatible Fitting Brands Parker VFS, Swagelok, Series CM, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.