
Champion Swivel Caster, 6" x 3" Metal Wheel, 3/4" Precision Ball Bearing
Mfr # S-CH-63MB
Zoro # G3737910
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Metal
Wheel Dia.
6
Wheel Width
3
Mounting Height
8
Load Rating
2500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-CH-63MB
Zoro #
G3737910
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
3
Mounting Height
8
Mounting Plate Size
5 1/4 x 7 1/4
Mounting Bolt Dia.
0.5
Description
Swivel Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.