Zoro Homepage

Combination Brake Swivel Caster, 6" x 2" Aqualite Polyolefin Wheel, 3/4" Roller Bearing

  • Mfr # S-BC-6AH

  • Zoro # G1255289


product price: $51.99
/ea

Key Features

Wheel/Tread Material
Polyolefin
Caster Brake Type
Total Lock
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BC-6AH
Zoro #
G1255289
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.5
Mounting Plate Size
4 x 4 1/2
Mounting Bolt Dia.
0.375

Details

Item
Swivel Caster Bc 6X2 Aqualite
Wheel/Tread Material
Polyolefin
Caster Brake Type
Total Lock
Load Rating
750
Wheel/Tread Color
White
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Replacement Wheel
W-620-AH-3/4
Frame Finish
Zinc
Standards
ICWM
Thread Guards
No
Series
Combination Brake
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-20 to 200 deg(F)
Wheel Core Material
Polyolefin

Description

Swivel Caster Bc 6X2 Aqualite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.