
Cush-N-Aire Swivel Caster, 18" Pneumatic Air-Filled Tire, 1" Precision Tapered Roller Bearing
Mfr # S-71188-PR
Zoro # G3697204
product price:Â $616.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Pneumatic
Wheel Dia.
18
Wheel Width
5.7
Mounting Height
21.25
Load Rating
1800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-71188-PR
Zoro #
G3697204
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
18
Wheel Width
5.7
Mounting Height
21.25
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Description
Zinc Plated Cush-N-Aire Swivel Caster, 18" Pneumatic Air-Filled Tire with 1" Precision Tapered Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.