Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Wheel Caster, Rubbr, 8 in., 1000 lb.

  • Mfr # S-HS2-8R

  • Zoro # G2745443


product price: $240.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-8R
Zoro #
G2745443
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
Overall Wheel Width
4 in
For Axle Dia.
1/2 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
1000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Wheel Color
Black
Caster Brake Included
No
Frame Finish
Enamel
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Raceway Type
Single Ball
Wheel Core Material
Iron
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Soft
Swivel Lock Type
No Lock Included
Wheel Type
Flat-Free
Load Capacity - Maximum
1,000 lb
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-70 Degrees F
Operating Temperature Range
-70 Degrees to 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.