Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Whl Castr, Polyurethan, 6 in., 2000 lb

  • Mfr # S-HS2-6DB-4SL-2FB

  • Zoro # G2010961


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-6DB-4SL-2FB
Zoro #
G2010961
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
7-3/4in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
1/2 in
Mounting Plate Length
6 1/2 in
Overall Wheel Width
4 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
2400 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Wheel Color
Green
Frame Finish
Enamel
Includes
Four Position Swivel Lock
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
4-Position Directional Lock
Load Rating Range
1000 to 2999 lb
Includes Thread Guards
No
Swivel Raceway Type
Single Ball
Wheel Core Material
Iron
Swivel Construction
Kingpin
Wheel Type
Flat-Free
Load Capacity - Maximum
2,400 lb
Mounting Hole Type
Slot
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Brake Location
Right Side
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plate Caster, Load Rating 2400 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.