
Duralast Wheel 6X3 3/4Bb
Mfr # W-630-DB-1
Zoro # G3240268
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6 in
Wheel Width
3 in
Load Rating
2,200 lb
Hub Length
3 1/2 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W-630-DB-1
Zoro #
G3240268
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
6 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
1 in
Details
Load Rating
2,200 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel/Tread Color
0
Wheel Core Material
Aluminum
Wheel/Tread Hardness
95 Shore A
includes Spanner Bushing
Yes
Wheel Bearing Type
Precision Ball
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Load Rating Range
1,000 to 2,999 lb
Wheel/Tread Hardness Rating
Firm
Includes Spanner Bushing
Not Included
Description
Caster Wheel, 2200 lb Load Rating, 1000 to 2999 lb Load Rating Range, 6 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Precision Ball, Standard Tread Shape, 1 in For Axle Size, No Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.