Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" Ergo-Glide XT, Swivel Lock/Foot Brake

  • Mfr # S-EHD2-63EGB-4SL-2FB

  • Zoro # G1256847


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Caster Brake Type
Side Foot Brake
Wheel Dia.
6
Wheel Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-EHD2-63EGB-4SL-2FB
Zoro #
G1256847
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Height
8.5
Mounting Plate Size
6-1/8 x 7-1/2
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
8-1/2in

Details

Item
Swivel Ehd2 6X3 Ergo-Glide Xt
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Caster Brake Type
Side Foot Brake
Load Rating
4900
Wheel/Tread Color
Blue
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
2
Inside Bolt Hole Spacing
4 1/8 x 6 1/8
Caster Plate Hole Pattern
D
Includes
Four Position Swivel Lock
Caster Brake Included
Yes
Caster Stem Type
No Stem/Plate Included
Replacement Wheel
W-631-EGB-3/4
Frame Finish
Powder Coat
Standards
ICWM
Thread Guards
No
Series
Dual Wheel Extra Heavy Duty
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Cast iron
Operating Temperature Range
-50 to 200 deg(F)
Load Rating Range
Extra Heavy Duty

Description

Extra Heavy Duty Dual-Wheel Swivel Caster, 6" x 3" Ergo-Glide XT 1" thick Polyurethane (85A) Wheels with 3/4" Sealed Precision Ball Bearings with Swivel Lock and Foot Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.