Zoro Homepage

General Purpose Dolly, 900 lb.

  • Mfr # AF472-R

  • Zoro # G2127049


product price: $1,713.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Red
Load Capacity
800 lb
Platform Length
21 1/2 in
For Use With
Mfr. No. 35225GRAY, 35-230, 35225RED, 35225BLUE, 35230RED, 35230BLUE
Caster Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF472-R
Zoro #
G2127049
UPC #
094714249831
Country of Origin
United States

Dimensions

Platform Length
21 1/2 in
Caster Wheel Dia.
3 in
Platform Height
5 in
Platform Width
17 3/4 in
Caster Wheel Width
1 1/4 in
Overall Length
43 in
Overall Width
22 3/4 in
Overall Height
47 in
Deck Height
6 1/2 in
Caster Width
1 1/4 in

Description

A-Frame Dolly, Load Capacity 800 lb, Overall Length 43 in, Overall Width 22 3/4 in, Overall Height 47 in, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.