
Heavy Service Dual-Wheel Swivel Caster, 5" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels
Mfr # S-HS2-5SPB
Zoro # G3695594
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Polyurethane
Wheel Width
2
Mounting Height
6.75
Load Rating
1500
Wheel/Tread Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-HS2-5SPB
Zoro #
G3695594
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Description
Heavy Service Dual-Wheel Swivel Caster, 5" x 2" Ergo-Glide Polyurethane (85A) on Cast Iron Wheels with 1/2" Sealed Precision Ball Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.