Heavy Service Dual-Wheel Swivel Caster, 5" x 2" Plastex Phenolic Wheels, 3/4" Straight Roller Bearing

  • Mfr # S-HS2-5P

  • Zoro # G3711843


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Wheel Dia.
5
Wheel Width
2
Mounting Height
6.75
Load Rating
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-5P
Zoro #
G3711843
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5

Details

Item
Swivel Caster
Wheel/Tread Material
Phenolic
Load Rating
1600
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Thread Guards
No
Standards
ICWM
Replacement Wheel
W-520-P-3/4
Frame Finish
Powder Coat
Series
Heavy Service Dual-Wheel
Wheel/Tread Hardness Rating
Extra Hard
Wheel Core Material
Phenolic
Operating Temperature Range
-50 to 300 deg(F)

Description

Heavy Service Dual-Wheel Swivel Caster, 5" x 2" Plastex Phenolic Wheels with 3/4" Straight Roller Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.