Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Service Dual-Wheel Swivel Caster, 6" x 2" Ergo-Tech Polyurethane (87A) on Cast Iron Wheels

  • Mfr # S-HS2-62EMB

  • Zoro # G1258113


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS2-62EMB
Zoro #
G1258113
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.75
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Overall Height
7-3/4in
Stem Dia.
No Stem

Details

Item
Swivel Caster Hs2 6X2 Ergo-Tech
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron/Polyurethane
Load Rating
1800
Wheel/Tread Color
Orange
Number of Mounting Holes
4
Tread Shape
Donut Tread
Caster Frame Material
Forged Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Powder Coat
Standards
ICWM
Replacement Wheel
W-622-EMB-1/2
Thread Guards
No
Series
Heavy Service Dual-Wheel
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Heavy-Duty
Operating Temperature Range
-40 to 200 deg(F)
Wheel Core Material
Aluminum

Description

Heavy Service Dual-Wheel Swivel Caster, 6" x 2" Ergo-Tech; Polyurethane (87A) on Cast Iron Wheels with 1/2" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.