Heavy Service Swivel Caster, 6" x 2" DuraGlide Wheel , 1/2" Sealed Precision Ball Bearing, Swivel Lock

  • Mfr # S-HS-6GB95-4SL
  • Zoro # G1258658
product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Includes
Four Position Swivel Lock
Overall Height
7-3/4in
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Wheel Dia.
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-HS-6GB95-4SL
Zoro #
G1258658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-3/4in
Wheel Dia.
6
Wheel Width
2
Stem Dia.
No Stem
Mounting Bolt Dia.
0.5
Mounting Height
6.75
Mounting Plate Size
4 1/2 x 6 1/2

Details

Item
Swivel Hs 6X2 Duraglide W/4Sl
Includes
Four Position Swivel Lock
Caster Stem Type
No Stem/Plate Included
Number of Wheels
1
Caster Brake Included
No
Load Rating
1,600 lb
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Non-Marking
No
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Frame Finish
Powder Coat
Standards
ICWM
Replacement Wheel
W-621-GB95-1/2
Core Color
Gray
Caster Plate Hole Pattern
A
Caster Frame Material
Forged Steel
Thread Guards
No
Series
Heavy Service
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Hard
Wheel/Tread Color
Gray
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-50 to 200 deg(F)
Wheel Core Material
Cast iron
Load Rating Range
Heavy-Duty

Description

Heavy Service Swivel Caster, 6" x 2" DuraGlide Wheel (95A) with 1/2" Sealed Precision Ball Bearings with Swivel Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.