Shop HAMILTON
See all product information
Create Account
High Heat HSK Inferno Series Swivel Caster, 4" x 2" Stainless Steel Wheel
- Mfr # S-HSK-4HSB
- Zoro # G1259260
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Load Rating
850 lb. @ 550 Degrees F, 595 lb. @ 750 Degrees F
Caster Sub-Type
Kingpinless Swivel
Wheel Dia.
4
Caster Brake Included
No
Stem Dia.
No Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK-4HSB
- Zoro #
- G1259260
- UPC #
- -
- Country of Origin
- United States
- Load Rating
- 850 lb. @ 550 Degrees F, 595 lb. @ 750 Degrees F
- Caster Sub-Type
- Kingpinless Swivel
- Caster Brake Included
- No
- Caster Stem Type
- No Stem/Plate Included
- Item
- Swivel Hsk 4X2 Hi-Heat Stainless Whl
- Number of Wheels
- 1
- Replacement Wheel
- W-420-HSB-1/2
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Standards
- ICWM
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Core Color
- Stainless
- Non-Marking
- No
- Thread Guards
- No
- Caster Frame Material
- Forged Steel
- Caster Plate Hole Pattern
- A
- Series
- High Heat HSK2 Inferno Series
- Wheel/Tread Hardness Rating
- Extra Hard
- Number of Mounting Holes
- 4
- Wheel/Tread Color
- Stainless
- Tread Shape
- Standard
- Wheel/Tread Material
- Stainless Steel
- Operating Temperature Range
- -80 to 750 deg(F)
- Load Rating Range
- Heavy-Duty
- Wheel Core Material
- Stainless Steel
Dimensions
- Wheel Dia.
- 4
- Stem Dia.
- No Stem
- Wheel Width
- 2
- Overall Height
- 5-5/8in
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
High Heat HSK Inferno Series Swivel Caster rated up to 750-deg; F with 4" x 2" Stainless Steel Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.