High Heat HSK Inferno Series Swivel Caster rated up to 550-deg, F, 4" x 2" Metal Wheel
- Mfr # S-HSK-4HMB
- Zoro # G1259218
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Caster Brake Included
No
Wheel Dia.
4
Caster Sub-Type
Kingpinless Swivel
Wheel Width
2
Stem Dia.
No Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-HSK-4HMB
- Zoro #
- G1259218
- UPC #
- -
- Country of Origin
- United States
- Caster Brake Included
- No
- Caster Sub-Type
- Kingpinless Swivel
- Number of Wheels
- 1
- Item
- Swivel Hsk 4X2 Hi-Heat Metal
- Caster Stem Type
- No Stem/Plate Included
- Load Rating
- 800 lb. @ 550 Degrees F, 400 lb. @ 750 Degrees F
- Standards
- ICWM
- Replacement Wheel
- W-420-HMB-1/2
- Core Color
- High Heat Silver
- Non-Marking
- No
- Outside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Inside Bolt Hole Spacing
- 2 7/16 x 4 15/16
- Caster Frame Material
- Forged Steel
- Thread Guards
- No
- Caster Plate Hole Pattern
- A
- Series
- High Heat HSK2 Inferno Series
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- High Heat Silver
- Tread Shape
- Standard
- Wheel/Tread Material
- Metal
- Wheel Core Material
- Metal
- Operating Temperature Range
- -22 to 750 deg(F)
- Load Rating Range
- Heavy-Duty
Dimensions
- Wheel Dia.
- 4
- Wheel Width
- 2
- Stem Dia.
- No Stem
- Overall Height
- 5-5/8in
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 5.625
- Mounting Plate Size
- 4 1/2 x 6 1/2
Description
High Heat HSK Inferno Series Swivel Caster rated up to 550-deg; F with 4" x 2" Metal Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.