Kingpinless Swivel Caster, 4" x 2" Duralast XC (70D) Wheel, 1/2" Sealed Precision Ball Bearings
Mfr # S-ZFWH-4DB70-4SL-FB
Zoro # G1230533
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Foot Brake
Wheel Dia.
4
Wheel Width
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-ZFWH-4DB70-4SL-FB
Zoro #
G1230533
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Overall Height
5-5/8in
Stem Dia.
No Stem
Description
Swivel Zfwh 4X2 Duralast Xc (70D)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.