Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpinless Swivel Caster, 6" x 2" Nylast High Performance Cast Nylon Wheel

  • Mfr # S-ZFHS-6NYB-4SL

  • Zoro # G1230183


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Nylon
Wheel Dia.
6
Wheel Width
2
Mounting Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-ZFHS-6NYB-4SL
Zoro #
G1230183
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7.75
Mounting Plate Size
4 1/2 x 6 1/2
Mounting Bolt Dia.
0.5
Stem Dia.
No Stem
Overall Height
7-3/4in

Details

Item
Swivelzfhs 6X2 Nylast Bb W/4Sl
Caster Sub-Type
Kingpinless Swivel
Wheel/Tread Material
Nylon
Load Rating
2300
Wheel/Tread Color
Black
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Forged Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Caster Plate Hole Pattern
A
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Includes
Four Position Swivel Lock
Standards
ICWM
Frame Finish
Powder Coat
Replacement Wheel
W-620-NYB-1/2
Thread Guards
No
Series
Spinfinity Maintenance-Free Kingpinless
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Load Rating Range
Extra Heavy Duty
Operating Temperature Range
-30 to 220 deg(F)

Description

Kingpinless Swivel Caster, 6" x 2" Nylast; High Performance Cast Nylon Wheel with 3/4" Sealed Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.