Shop HAMILTON
See all product information
Create Account
Super Endurance Swivel Caster, 12" x 3" Ergo-Glide Polyurethane (85A) on Cast Iron Wheel
- Mfr # S-SEC-12SPB
- Zoro # G3720024
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
12
Non-Marking
No
Load Rating
2800
Wheel Width
3
Thread Guards
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-SEC-12SPB
- Zoro #
- G3720024
- UPC #
- -
- Country of Origin
- United States
- Non-Marking
- No
- Load Rating
- 2800
- Thread Guards
- No
- Core Color
- Gray
- Inside Bolt Hole Spacing
- 3 3/8 x 5 1/4
- Number of Wheels
- 1
- Standards
- ICWM
- Caster Frame Material
- Forged Steel
- Item
- Swivel Caster
- Frame Finish
- Powder Coat
- Caster Plate Hole Pattern
- A
- Replacement Wheel
- W-1230-SPB-3/4
- Outside Bolt Hole Spacing
- 4 1/8 x 6 1/8
- Series
- Super Endurance(TM)
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Hard
- Wheel/Tread Color
- Blue
- Tread Shape
- Standard
- Wheel/Tread Material
- Polyurethane
- Operating Temperature Range
- -50 to 200 deg(F)
- Wheel Core Material
- Cast iron
Dimensions
- Wheel Dia.
- 12
- Wheel Width
- 3
- Mounting Bolt Dia.
- 0.5
- Mounting Height
- 15.5
- Mounting Plate Size
- 5 1/4 x 7 1/4
Description
Swivel Caster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.