Maxi-Duty Swivel Caster, 8" x 4" Forged Steel Wheel, Swivel Lock and Face Contact Brake
- Mfr # S-MD-84FSH-4SL-HCB
- Zoro # G1228199
product price:Â
$
890.99
/ea
Free Shipping & Returns
Key Features
Load Rating
17000
Replacement Wheel
W-840-FSH-1-1/2
Mounting Bolt Dia.
0.625
Inside Bolt Hole Spacing
7 x 7
Wheel Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-MD-84FSH-4SL-HCB
- Zoro #
- G1228199
- UPC #
- -
- Country of Origin
- United States
- Item
- Swivel Md 8X4 Forged 4Sl Hcb
- Load Rating
- 17000
- Replacement Wheel
- W-840-FSH-1-1/2
- Inside Bolt Hole Spacing
- 7 x 7
- Core Color
- Silver
- Number of Wheels
- 1
- Frame Finish
- Powder Coat
- Non-Marking
- No
- Standards
- ICWM
- Thread Guards
- No
- Caster Plate Hole Pattern
- D
- Caster Frame Material
- Forged Steel
- Series
- Maxi-Duty
- Number of Mounting Holes
- 4
- Wheel/Tread Hardness Rating
- Extra Hard
- Wheel/Tread Color
- Clearcoat
- Tread Shape
- Standard
- Wheel/Tread Material
- Forged Steel
- Operating Temperature Range
- -30 to 320 deg(F)
- Wheel Core Material
- Forged Steel
Dimensions
- Mounting Bolt Dia.
- 0.625
- Wheel Width
- 4
- Wheel Dia.
- 8
- Mounting Height
- 11
- Mounting Plate Size
- 8 1/2 x 8 1/2
Description
Maxi-Duty Swivel Caster, 8" x 4" Forged Steel Wheel with 1 1/2" Straight Roller Bearing with Swivel Lock and Face Contact Brake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.