PlateCaster, Swivel, Polyurethane, 15 1/2"H

  • Mfr # S-MD-124SYT-4SL-HCB
  • Zoro # G9074385
product price: 
$
1,119.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MD-124SYT-4SL-HCB
Zoro #
G9074385
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
4 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Wheel Width
4 in
Swivel Radius
9 1/2 in
For Axle Dia.
1 1/4 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Height
15 1/2 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Width
7 in
Mounting Plate Width
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Load Rating
6000 lb
Caster Mounting Type
Plate
Wheel/Tread Color
Blue
Wheel Hardness Rating
95 Shore A
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Wheel Core Material
Steel
Leveling Caster
No
ESD Conductive
Yes
Includes Mounting Fasteners
No
Swivel Raceway Type
Roller
Swivel Construction
Kingpin
With Toe Plate
No
Brake Location
Face
Tread Shape
Standard
Includes Thread Guards
No
Wheel Bearing Material
Steel
Frame Color
Silver
Includes Spanner Bushing
Yes
Operating Temperature Range
-50 Degrees to 200 Degrees F
Wheel Type
Flat-Free
NSF Listed
No
For Surface Type
Concrete
Standards
ANSI ICWM
Tread
Flat
Load Rating Range
6000 lb and Greater
Swivel Bearing Seal Type
Open
Number of Mounting Holes
4
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Non-Marking
No
Wheel Core Type
Solid
Frame Construction
Forged
Swivel Lock Type
4-Position Directional Lock
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Roller
Swivel Lead
3 1/4 in
Tire Style
Tubeless
Series
Maxi-Duty
Frame Finish
Powder Coated
Load Capacity - Maximum
6,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 6000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 12 in, Wheel Width 4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews