Plate Caster, Swivel, Polyurethane, 11"H

  • Mfr # S-MDD-83SYT-4SL-DHCB
  • Zoro # G9075191
product price: 
$
1,365.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Width
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-MDD-83SYT-4SL-DHCB
Zoro #
G9075191
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
5/8 in
Overall Wheel Width
3 in
Swivel Radius
6 1/2 in
Wheel Dia.
8 in
For Axle Dia.
1 1/4 in
Mounting Plate Width
8 1/2 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Length
8 1/2 in
Bolt Hole Spacing - Width
7 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Load Rating
7000 lb
Caster Mounting Type
Plate
Wheel Hardness Rating
95 Shore A
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Wheel/Tread Hardness Rating
Firm
Swivel Lock Type
4-Position Swivel Lock
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Swivel Construction
Kingpin
For Surface Type
Concrete
Wheel/Tread Color
Blue
Tread
Flat
Leveling Caster
No
Brake Location
Face
Number of Wheels
2
Wheel Bearing Material
Steel
Operating Temperature Range
-50 Degrees to 200 Degrees F
Load Rating Range
6000 lb and Greater
Includes Mounting Fasteners
No
Frame Construction
Forged
Swivel Bearing Seal Type
Open
Swivel Lead
2 1/2 in
Frame Finish
Powder Coated
Caster Plate Hole Pattern
D
Wheel Type
Flat-Free
Wheel Core Material
Steel
Tire Style
Tubeless
Wheel Bearing Type
Roller
Frame Color
Silver
Wheel Core Type
Solid
Swivel Raceway Type
Roller
ESD Conductive
Yes
With Toe Plate
No
Includes Thread Guards
No
Includes Spanner Bushing
Yes
NSF Listed
No
Number of Mounting Holes
4
Series
Maxi-Duty Dual
Standards
ANSI ICWM
Load Capacity - Maximum
7,000 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 7000 lb, Swivel Lock Type 4-Position Swivel Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 2, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.