Plate Caster, Kingpinless Swivel, Nylon, 6 in, 2300 lb

  • Mfr # S-ZFHS-6NYB-4SL-FB

  • Zoro # G0383419


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFHS-6NYB-4SL-FB
Zoro #
G0383419
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-3/4in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
1/2 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
2000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Standards
ANSI ICWM
Caster Brake Included
Yes
Wheel Color
Black
Thread Guards
No
Replacement Wheel
23EM56
Features
Sealed Swivel Bearing
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Frame Finish
Enamel
Includes
Brake
Extended Lead
No
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpinless
Load Rating Range
1000 to 2999 lb
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Nylon
Includes Thread Guards
No
Wheel Type
Flat-Free
Load Capacity - Maximum
2,000 lb
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Brake Location
Right Side
For Surface Type
Concrete
Mounting Hole Type
Slot
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature Range
-30 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 2000 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.