Zoro Homepage

Plate Caster, Rigid, Nylon, 6 3/16"H

  • Mfr # R-EN-5NYB

  • Zoro # G514867981


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EN-5NYB
Zoro #
G514867981
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 3/16 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
5/16 in
Mounting Plate Length
3 5/8 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Length
2.875 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
3 in
Overall Wheel Width
2 in

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.