Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 13"H

  • Mfr # R-ZFMD-105SWF95

  • Zoro # G214867663


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ZFMD-105SWF95
Zoro #
G214867663
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
5 in
Mounting Height
13 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
5/8 in
Mounting Plate Width
8 1/2 in
Mounting Plate Length
8 1/2 in
Overall Wheel Width
5 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Width
7 in
Bolt Hole Spacing - Length
7 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Wheel Type
Flat-Free
Series
ZFMD
Frame Finish
Powder Coated
Features
Durability, High Relative Capacity, High Relative Cost, Medium Cushioning, Quiet Operation
Mounting Hole Type
Hole
Load Capacity - Maximum
5,800 lb
Includes Thread Guards
No
Mounting Plate Shape
Square
Operating Temperature - Minimum
-50 Degrees F
Wheel Core Type
Solid
Operating Temperature - Maximum
200 Degrees F
Wheel Core Material
Aluminum
For Surface Type
Concrete
Frame Construction
Forged

Description

Rigid, Plate Caster, Wheel Dia. 10 in, Wheel Width 5 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.