Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 7 1/2"H

  • Mfr # R-FM-63SWF70D

  • Zoro # G606284085


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-FM-63SWF70D
Zoro #
G606284085
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
1 in
Mounting Height
7 1/2 in
Mounting Plate Size
5 in x 7 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
3 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
2,200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
3
Outside Bolt Hole Spacing
4-1/2 x 6-1/2
Inside Bolt Hole Spacing
9/16 in
Caster Plate Hole Pattern
A
Wheel/Tread Hardness Rating
Extra Hard
Wheel Type
UltraGlide(TM) XC
Frame Finish
Powder Coated
Replacement Wheel
W­630­SWF70D­3/4
Wheel Core Material
Aluminum
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Includes Mounting Fasteners
Yes
Frame Color
Red
With Toe Plate
No
Swivel Bearing Seal Type
Sealed
Wheel Bearing Material
Steel
Load Capacity - Maximum
2,200 lb
Compatible With
W­630­SWF70D­3/4
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
Mounting Hole Type
Slot
For Surface Type
Concrete

Description

Rigid, Plate Caster, Load Rating 2,200 lb, Wheel Dia. 6 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking No, Number of Wheels 3, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.