Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Steel, 13"H

  • Mfr # R-ZFMD-104FST

  • Zoro # G314867808


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-ZFMD-104FST
Zoro #
G314867808
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Thickness
1/2 in
Mounting Bolt Dia.
5/8 in
Mounting Plate Length
8 1/2 in
Overall Wheel Width
4 in
Bolt Hole Spacing - Length
7 in
Mounting Plate Width
8 1/2 in
For Axle Dia.
1 1/4 in
Bolt Hole Spacing - Width
7 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Clear
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Clear
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Powder Coated
Series
ZFMD
Wheel Type
Flat-Free
Features
Durability, High Relative Cost, Low Cushioning, Quiet Operation, Very High Relative Capacity
Mounting Hole Type
Hole
Mounting Plate Shape
Square
Operating Temperature - Minimum
-40 Degrees F
Includes Thread Guards
No
Wheel Core Type
Solid
Operating Temperature - Maximum
320 Degrees F
For Surface Type
Concrete
Frame Construction
Forged
Load Capacity - Maximum
18,000 lb

Description

Rigid, Plate Caster, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.