Zoro Homepage

Plate Caster, Swivel, Glass Nylon, 4 in, 800 lb

  • Mfr # S-WH-4WNB-4SL-FB

  • Zoro # G2010885


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-WH-4WNB-4SL-FB
Zoro #
G2010885
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/8in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Mounting Plate Length
5 in
Outside Slot Spacing - Length
3.625 in
Overall Wheel Width
2 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
800 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
White
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Extended Lead
No
Includes
Brake
Application
Automotive, Industrial
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Frame Finish
Enamel
Wheel Color
White
Standards
ANSI ICWM
Thread Guards
No
Replacement Wheel
Mfr. No. W-420-WNB-1/2
Swivel Raceway Type
Single Ball
Swivel Lock Type
4-Position Directional Lock
Load Rating Range
300 to 999 lb
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Nylon
Wheel Type
Flat-Free
Compatible With
W-420-WNB-1/2
Load Capacity - Maximum
800 lb
Brake Location
Right Side
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Concrete
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature Range
-30 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.