Zoro Homepage

Plate Caster, Swivel, Nylon, 15 1/2"H

  • Mfr # S-CHS-12NYSB

  • Zoro # G514867769


product price: $1,373.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
12 in
Wheel Width
3 in
Mounting Height
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-CHS-12NYSB
Zoro #
G514867769
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
12 in
Wheel Width
3 in
Mounting Height
15 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
For Axle Dia.
3/4 in
Mounting Plate Length
7 1/4 in
Overall Wheel Width
3 in
Inside Slot Spacing - Width
3.375 in
Hub Length
2 1/2 in
Mounting Plate Width
5 1/4 in
Outside Slot Spacing - Width
4.125 in
Outside Slot Spacing - Length
6.125 in
Inside Slot Spacing - Length
5.25 in

Description

Swivel, Plate Caster, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.