Zoro Homepage

Plate Caster, Swivel, Rubber, 8 in., 670 lb.

  • Mfr # S-FM-8RB-4SL-FB

  • Zoro # G0468526


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-FM-8RB-4SL-FB
Zoro #
G0468526
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 1/2 in
Mounting Height
10 1/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
10-1/4in
Outside Slot Spacing - Width
3.375 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Width
2.438 in
Overall Wheel Width
2 1/2 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/2 in
Mounting Plate Width
4 1/2 in
For Axle Dia.
3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Total Lock
Load Rating
670 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Thread Guards
No
Includes
Spanner Bushing
Caster Temp. Range Available
Yes
Features
Floor Protective
Replacement Wheel
Mfr. No. W-825-RB-3/4
Caster Brake Included
Yes
Standards
ANSI ICWM
Caster Stem Type
No Stem/Plate Included
Wheel Color
Black
Frame Finish
Enamel
Extended Lead
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Load Rating Range
300 to 999 lb
Swivel Raceway Type
Single Ball
Swivel Lock Type
4-Position Directional Lock
Wheel Core Material
Iron
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Wheel Type
Flat-Free
Compatible With
W-825-RB-3/4
Load Capacity - Maximum
670 lb
Wheel Core Type
Solid
Brake Location
Right Side
For Surface Type
Concrete
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Minimum
-70 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature Range
-70 Degrees to 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 670 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.